Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, AO, 25 x 75", PK2, Coated, 25" W, 75" L, 120 Grit, Fine, Aluminum Oxide, Brown
Mfr # 1969
Zoro # G1910227
$73.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 25"
- Length 75"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 1969
- Zoro # G1910227
- UPC # 00662558001832
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 25" |
Length | 75" |
Details
Item | Abrasive Belt,120 Grit,AO,25 x 75",PK2 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grit,AO,25 x 75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST PSA Sanding Disc, 120 Grit, Gold, PK100 (8422035)
- DIABLO Type 27 Metal Cut-Off Disc for X-Lock an (DBX045063701F)
- MIRKA Sanding Belt, 3" W, 18" L, 60 Grit, Hiolit X (57-3-18-060T)
- ZORO SELECT Carbide Bur, Ball Shape, 5/16 In, 1/4 Shank (310-002090)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Silicon Carbide, Black (214684)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 80 Grit, Medium, Aluminum Oxide, KK711X (75634)
- VSM Abrasive Belt, 180 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 180 Grit, Very Fine, KK711X, Brown (83860)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Silicon Carbide, Black (102373)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (286189)
- VSM Abrasive Belt, 120 Grt, Zrc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (202814)
- VSM Abrasive Belt, 40 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X (286391)
- Vsm Coated Sanding Belts