Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 120 Grit, Fine, Aluminum Oxide, KK711X
Mfr # 58275
Zoro # G1888037
product price: $20.96
/pk 10, $2.10/ea
$20.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 36"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 58275
- Zoro # G1888037
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 36" |
Details
Item | Abrasive Belt,120 Grit,AO,2 x 36",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grit,AO,2 x 36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 80G, PK5 (66253043869)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067208)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176094)
- 3M Fiber Discs, 3" dia., Abrasive Grit 60 (7100100885)
- VSM Abrasive Belt, 180 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 180 Grit, Very Fine, Aluminum Oxide (116746)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (102980)
- VSM Abrasive Belt, 24 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 24 Grit, Extra Coarse, KK711X (207867)
- VSM Abrasive Belt, 80 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (113187)
- VSM Abrasive Blt, 100 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Ceramic, XK870X (283702)
- VSM Abrasive Belt, 60 Grit, SC, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Silicon Carbide (201021)
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 137 15/16 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon (7000045208)
- Vsm Coated Sanding Belts