Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 120 Grit, Fine, Aluminum Oxide, KK711X
Mfr # 114382
Zoro # G1905281
product price: $17.59
/pk 10, $1.76/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 48"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 114382
- Zoro # G1905281
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 48" |
Details
Item | Abrasive Belt,120 Grit,AO,1 x 48",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grit,AO,1 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 120 (66623325154)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043882)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 60 Grit (30417T)
- WALTER SURFACE TECHNOLOGIES Hand Sand, Shop Roll, 1-1/2"x50", P60 gr (14C206)
- VSM Abrasive Belt, 600 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 600 Grit, Ultra Fine, CK721X (207817)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Silicon Carbide (55258)
- VSM Abrasive Belt, 40 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Ceramic, XK870X (291284)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 80 Grit, Medium, Aluminum Oxide, KK711X (228760)
- VSM Abrasive Belt, 36 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 36 Grit, Very Coarse, Ceramic, Red (282796)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1650)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 60 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue (78072726903)
- Vsm Coated Sanding Belts