Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grt, Zrc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 100 Grit, Fine, Zirconia, ZK713X
Mfr # 227157
Zoro # G1913088
product price: $37.97
/pk 10, $3.80/ea
$37.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2-1/2"
- Length 60"
- Grit 100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 227157
- Zoro # G1913088
- UPC # 00662558005342
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 60" |
Details
Item | Abrasive Belt,100 Grt,Zrc,2-1/2x60",PK10 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,100 Grt,Zrc,2-1/2x60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SD-012012-02NL Standard Nut Lock Sanding Drum with Shank (SD-012012-02NL)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685840)
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 7x5/8-7/8 (Turbo-6)
- BOSCH 5In Sanding Disc 8-Hole Red 180 Grit, PK5 (SR5R180)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Aluminum Oxide (67113)
- VSM Abrasive Belt, 100 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Ceramic, XK870X, Red (284509)
- VSM Abrasive Belt, 120 G, Cer, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Ceramic, XK870X, Red (283489)
- VSM Abrasive Belt, 100 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 100 Grit, Fine, Zirconia, ZK713X (145889)
- VSM Abrasive Belt, 80 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Ceramic, XK870X (286181)
- VSM Abrasive Belt, 36 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 36 Grit, Very Coarse, Zirconia, Blue (98891)
- VSM Abrsive Belt, 40 G, Cer, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 40 Grit, Coarse, Ceramic (291129)
- Vsm Coated Sanding Belts