Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grt, Ceramic, 4x54", PK10, Coated, 4" W, 54" L, 100 Grit, Fine, Ceramic, XK870X, Red
Mfr # 307888
Zoro # G1886871
product price: $67.19
/pk 10, $6.72/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 54"
- Grit 100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 307888
- Zoro # G1886871
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 54" |
Details
Item | Abrasive Belt,100 Grt,Ceramic,4x54",PK10 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,100 Grt,Ceramic,4x54 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Disposable Deburring Tool, Q Series (155-00239)
- DRILL AMERICA 1/4"x3/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE1X6)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P280 G, AlO, PK100 (66261131627)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1/2x3, FN (7000046071)
- VSM Abrasive Belt, 50 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (54085)
- VSM Abrasive Belt, 120 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 120 Grit, Fine, Zirconia, ZK713X (115637)
- VSM Abrasive Belt, 80 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (89155)
- VSM Abrasive Belt, 120 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (119525)
- VSM Abrasive Belt, 40 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 40 Grit, Coarse, Zirconia, ZK713X (97194)
- VSM Abrasive Belt, 80 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Ceramic, XK870X (281750)
- ARC ABRASIVES Belt Predator 1 X 42 120, Coated, 1" W, 42" L, 120 Grit, Ceramic, Predator, Yellow (71-010042008)
- Vsm Coated Sanding Belts