Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grt, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 100 Grit, Fine, Ceramic, XK870X, Red
Mfr # 286050
Zoro # G1916439
product price: $36.59
/pk 10, $3.66/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 24"
- Grit 100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 286050
- Zoro # G1916439
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,100 Grt,Ceramic,4x24",PK10 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,100 Grt,Ceramic,4x24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x3/4" Cone Pointed End Carbide Burr 1/4" Shank (DULSM2)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443313)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00035)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x.035 in., Type 1A (08306)
- VSM Abrsive Belt, 120 Grt, SC, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, CK721X, Black (103521)
- VSM Abrasive Belt, 220 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (71405)
- VSM Abrasive Belt, 180 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 180 Grit, Very Fine, CK721X, Black (219713)
- VSM Abrasive Belt, 40 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 40 Grit, Coarse, Zirconia, ZK713X (127054)
- VSM Abrasive Belt, 24 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 24 Grit, Extra Coarse, KK711X (257993)
- VSM Abrasive Belt, 100 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Ceramic, XK870X, Red (284509)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 132 in L, 80 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728667)
- Vsm Coated Sanding Belts