Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Ceramic, XK870X, Red
Mfr # 284509
Zoro # G1916719
product price: $53.19
/pk 10, $5.32/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 72"
- Grit 100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 284509
- Zoro # G1916719
- UPC # 00662558002853
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Abrasive Belt,100 Grt,Ceramic,2x72",PK10 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,100 Grt,Ceramic,2x72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, 3In, 120Grit, TP, PK50 (69957399792)
- NORTON ABRASIVES Fiber Dsc BU Pad, 7D, Arbor Hole, 7D (63642543245)
- DIABLO SandNet Ceramic Blend 220 Grit Ultra Fine Drywall Sand Pad (DND090220H05G)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8013-30)
- VSM Abrasive Belt, 60 Grit, AO, 3 x 90", PK10, Coated, 3" W, 90" L, 60 Grit, Medium, Aluminum Oxide, KK711X (21045)
- VSM Abrasive Belt, 60 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (13398)
- VSM Abrasive Belt, 50 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 50 Grit, Coarse, Ceramic, XK870X (307883)
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Ceramic, XK870X (286384)
- VSM Abrasive Belt, 400 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 400 Grit, Extra Fine, Aluminum Oxide (200683)
- VSM Abrasive Belt, 50 Grit, Zirc, 25 x 48", PK2, Coated, 25" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (141515)
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775794)
- Vsm Coated Sanding Belts