Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grit, Zirc, 6x132", PK10, Coated, 6" W, 132" L, 100 Grit, Fine, Zirconia, ZK713X
Mfr # 202134
Zoro # G1910489
product price: $167.30
/pk 10, $16.73/ea
Free Shipping & Returns
$167.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 132"
- Grit 100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 202134
- Zoro # G1910489
- UPC # 00662558016973
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 132" |
Details
Item | Abrasive Belt,100 Grit,Zirc,6x132",PK10 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,100 Grit,Zirc,6x132 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia, 7/8" Hole Mount (66261199054)
- WEILER Roughneck Jr. 5" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (8756)
- 3M Sandpaper Sheet, 800 Grit, 3 5/8"W, PK10 (5922-18-CC)
- WEILER 8" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole (1175)
- VSM Abrasive Belt, 120 Grit, AO, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Aluminum Oxide (108996)
- VSM Abrasive Belt, 180 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, CK721X, Black (105256)
- VSM Abrasive Belt, 180 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 180 Grit, Very Fine, Aluminum Oxide (10201)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Silicon Carbide, Black (100554)
- VSM Abrasive Belt, 120 Grt, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red (290866)
- VSM Abrasive Belt, 80 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Silicon Carbide (31465)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 60 Grit, Medium, Zirconia, ZK713X (87187)
- Vsm Coated Sanding Belts