Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grit, Zirc, 37 x 75", PK2, Coated, 37" W, 75" L, 100 Grit, Fine, Zirconia, ZK713X
Mfr # 102853
Zoro # G1902892
product price: $123.84
/pk 2, $61.92/ea
Free Shipping & Returns
$123.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37"
- Length 75"
- Abrasive Type Coated
- Abrasive Material Zirconia
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 102853
- Zoro # G1902892
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 75" |
Details
Item | Abrasive Belt,100 Grit,Zirc,37 x 75",PK2 |
Abrasive Type | Coated |
Abrasive Material | Zirconia |
Grit | 100 |
Grade | Fine |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,100 Grit,Zirc,37 x 75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc, SC, Mesh, 20in, 80G, PK12 (70070996171)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838898)
- ZORO 5" Surface Conditioning Disc, Hook-and-Loop, Coarse, Aluminum Oxide, Non-Woven (G5882585)
- 3M Roloc Gasket Removal Disc Pad Assembly T (07715)
- VSM Abrasive Belt, 80 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 80 Grit, Medium, Aluminum Oxide (12098)
- VSM Abrasive Belt, 180 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 180 Grit, Very Fine, Aluminum Oxide (10201)
- VSM Abrsive Belt, 60 G, Cer 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 60 Grit, Medium, Ceramic (282086)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (13670)
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 24 Grit, Extra Coarse, Ceramic, Red (307857)
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Ceramic, XK870X (286887)
- VSM Abrasive Belt, 320 Grit, AO, 1 x 60", PK10, Coated, 1" W, 60" L, 320 Grit, Extra Fine, Aluminum Oxide (133659)
- Vsm Coated Sanding Belts