Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grit, Zirc, 25 x 48", PK2, Coated, 25" W, 48" L, 100 Grit, Fine, Zirconia, ZK713X
Mfr # 111413
Zoro # G1904353
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 25"
- Length 48"
- Grit 100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 111413
- Zoro # G1904353
- UPC # 00662558007919
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 25" |
Length | 48" |
Details
Item | Abrasive Belt,100 Grit,Zirc,25 x 48",PK2 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,100 Grit,Zirc,25 x 48 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel, T1, A60TZ, 6"X0.040"X5/8" (655338000)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #320 (M-177086)
- SHAVIV Deburring Tool Set (154-00045)
- SHAVIV Deburring Replacement Blade, E 110 (151-29038)
- VSM Abrasive Belt, 40 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X (286391)
- VSM Abrasive Belt, 24 Grt, Ceramic, 4x132", PK10, Coated, 4" W, 132" L, 24 Grit, Extra Coarse, Ceramic, Red (282202)
- VSM Abrasive Belt, 80 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, Ceramic, Red (284077)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 40 Grit, Coarse, Ceramic, XK870X (291123)
- VSM Abrasive Belt, 100 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Ceramic, XK870X, Red (284509)
- VSM Abrasive Belt, 50 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (54085)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727559)
- Vsm Coated Sanding Belts