Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Zirconia, ZK713X
Mfr # 202538
Zoro # G1910577
product price: $37.19
/pk 10, $3.72/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 72"
- Grit 100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 202538
- Zoro # G1910577
- UPC # 00662558002747
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Abrasive Belt,100 Grit,Zirc,2 x 72",PK10 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,100 Grit,Zirc,2 x 72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Burr-Rx 3" Narrow Face Wheel, .026/120CG Crimped Fill, 5/8"-1/2" (31240)
- CENTURY DRILL & TOOL Century Drill Drill Radial Wire Brush 3" Dia. Steel Crimped (76433)
- SHAVIV Deburring Replacement Blade, B 20P (151-29021)
- MERIT Flap Wheel, 5/8 Dia, 5/8 W, Shk 1/8, 80 (08834137481)
- VSM Abrasive Belt, 280 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 280 Grit, Medium, Aluminum Oxide (216118)
- VSM Abrasive Belt, 80 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (20256)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Silicon Carbide, Black (17788)
- VSM Abrasive Belt, 36 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Ceramic, Red (284330)
- VSM Abrasive Belt, 240 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 240 Grit, Very Fine, KK711X, Brown (145920)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 220 Grit, Very Fine, Aluminum Oxide (65726)
- VSM Abrasive Belt, 120 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (113952)
- Vsm Coated Sanding Belts