Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 100 Grit, Fine, Zirconia, ZK713X
Mfr # 110179
Zoro # G1904557
product price: $12.84
/pk 20, $0.64/ea
$12.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/4"
- Length 24"
- Grit 100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 110179
- Zoro # G1904557
- UPC # 00662558011336
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 24" |
Details
Item | Abrasive Belt,100 Grit,Zirc,1/4x24",PK20 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,100 Grit,Zirc,1/4x24 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 9mm Diameter 240SC Grit (34138)
- MERIT Qk Change Disc, ZircAlO, 2in, 36G, TP, PK100 (08834167023)
- 3M Quick Change Disc, AlO, 4in, 36G, TR, PK100 (7000148152)
- FLEX-HONE TOOL GB312600 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GB312600)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 36 Grit, Very Coarse, Zirconia (116756)
- VSM Abrasive Belt, 50 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 50 Grit, Coarse, Ceramic, XK870X (307819)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (92974)
- VSM Abrasive Belt, 220 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 220 Grit, Very Fine, Aluminum Oxide (30709)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X (83077)
- VSM Abrasive Belt, 24 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 24 Grit, Extra Coarse, Zirconia, Blue (111519)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398027)
- Vsm Coated Sanding Belts