Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 100 Grit, Fine, Zirconia, ZK713X
Mfr # 100929
Zoro # G1902420
product price: $17.48
/pk 10, $1.75/ea
$17.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 42"
- Grit 100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 100929
- Zoro # G1902420
- UPC # 662558009234
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Abrasive Belt,100 Grit,Zirc,1 x 42",PK10 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,100 Grit,Zirc,1 x 42 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grinding Stone, 7/32 In., PK5 (CS-12V732)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67381)
- CENTURY DRILL & TOOL Cup Brush, Coarse Nylon, 80 Grit, 3 in. (77231)
- TANIS BRUSH Mini Brush Set, Nylon, Micro Diameter, PK6 (08140)
- VSM Abrasive Belt, 80 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Silicon Carbide (113465)
- VSM Abrasive Belt, 240 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 240 Grit, Very Fine, Silicon Carbide (125197)
- VSM Abrasive Belt, 400 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 400 Grit, Very Fine, Aluminum Oxide (101787)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 220 Grit, Very Fine, Aluminum Oxide (225355)
- VSM Abrasive Belt, 400 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 400 Grit, Extra Fine, Aluminum Oxide (200683)
- VSM Abrasive Belt, 24 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 24 Grit, Extra Coarse, Zirconia, Blue (99728)
- VSM Abrasive Belt, 120 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Zirconia, ZK713X (123392)
- Vsm Coated Sanding Belts