Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 100 Grit, Fine, Silicon Carbide, Black
Mfr # 21209
Zoro # G1911697
product price: $25.43
/pk 10, $2.54/ea
$25.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 21209
- Zoro # G1911697
- UPC # 00662558010780
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,100 Grit,SC,4 x 24",PK10 |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Grit | 100 |
Grade | Fine |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,100 Grit,SC,4 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sponge 2-Sided Brown 4"X5"X .5" P320 (1356-320B)
- 3M Sanding Disc, Very Fine, 240 Grit, PK50 (XA012057817)
- M.A. FORD Carbide Bur, 5/16 (48312527)
- METABO Grinding Wheel, T27, A24N, 4.5"X1/4"X7/8" (US616726000)
- VSM Abrasive Belt, 36 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 36 Grit, Very Coarse, Zirconia, Blue (106552)
- VSM Abrasive Belt, 220 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (215589)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x12", PK20, Coated, 1/4" W, 12" L, 60 Grit, Medium, Zirconia, ZK713X (219801)
- VSM Abrasive Belt, 120 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Silicon Carbide, Black (9583)
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 120", PK10, Coated, 3" W, 120" L, 80 Grit, Medium, Zirconia, ZK713X (108013)
- VSM Abrasive Belt, 220 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 220 Grit, Very Fine, Aluminum Oxide (2131)
- DIABLO 21 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 36 Grit Ultra Coarse 5 pk (DCB321036S05G)
- Vsm Coated Sanding Belts