Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 100 Grit, Fine, Aluminum Oxide
Mfr # 49896
Zoro # G1887422
product price: $12.79
/pk 20, $0.64/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8"
- Length 13"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 49896
- Zoro # G1887422
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Abrasive Belt,100 Grit,AO,3/8 x 13",PK20 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Grade | Fine |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,100 Grit,AO,3/8 x 13 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON 3M Ceramic/Cloth 5"dia Disc Abrasiv250PK (900DZ)
- SHAVIV Deburring Tool Set, HSS, w/C42 Blade (155-29067)
- WEILER Flap Disc, 7 in. x 80 Grit, 5/8-11 (98922)
- MERIT Super Finish Mini Flap Wheel2 x 1 x 1/4 (08834130778)
- VSM Abrasive Belt, 240 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 240 Grit, Very Fine, KK711X, Brown (96491)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 60 Grit, Medium, Silicon Carbide (21279)
- VSM Abrasive Belt, 24 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 24 Grit, Extra Coarse, KK711X (88507)
- VSM Abrasive Belt, 50 Grit, Ceramic, 2x24", PK10, Coated, 2" W, 24" L, 50 Grit, Coarse, Ceramic, XK870X (307855)
- VSM Abrasive Belt, 50 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (87774)
- VSM Abrasive Belt, 120 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Aluminum Oxide (32717)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 40 Grit, Coarse, Aluminum Oxide (1304)
- Vsm Coated Sanding Belts