Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 100 Grit, Fine, Aluminum Oxide, Brown
Mfr # 17997
Zoro # G1909761
product price: $87.91
/pk 2, $43.96/ea
Free Shipping & Returns
$87.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 37"
- Length 60"
- Grit 100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 17997
- Zoro # G1909761
- UPC # 00662558006158
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Abrasive Belt,100 Grit,AO,37 x 60",PK2 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,100 Grit,AO,37 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 37 in W, 75 in L, P220 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440212144)
- UNITED ABRASIVES/SAIT SAIT 95046 Hook & Loop Backing Pads for Paper Discs 6" x 5/16-24 Threaded, 1-Pack (95046)
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10450251)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51113)
- VSM Abrasive Belt, 36 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, CK721X, Black (252591)
- VSM Abrasive Roll, Coated, 2x50 yd., 240 Grit (314423)
- VSM Abrasive Belt, 100 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Zirconia, ZK713X (205034)
- VSM Abrasive Belt, 120 Grit, AO, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Aluminum Oxide (108996)
- VSM Abrasive Belt, 60 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 60 Grit, Medium, Ceramic, XK870X (282800)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (79662)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon (7000119191)
- Vsm Coated Sanding Belts