Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grit, AO, 25 x 48", PK2, Coated, 25" W, 48" L, 100 Grit, Fine, Aluminum Oxide, Brown
Mfr # 1855
Zoro # G1909737
product price: $53.29
/pk 2, $26.65/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 25"
- Length 48"
- Grit 100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 1855
- Zoro # G1909737
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 25" |
Length | 48" |
Details
Item | Abrasive Belt,100 Grit,AO,25 x 48",PK2 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,100 Grit,AO,25 x 48 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288134)
- ALC Pressure Nozzle Kit (40297)
- PFERD Telescope Bushing - 1" Wide, Plastic - 1-1/2" to 1-1/4" (69024)
- DYNABRADE Mini-Dynorbital Disc Pad, 1-1/4" dia. (54090)
- VSM Abrasive Belt, 36 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 36 Grit, Very Coarse, Aluminum Oxide (84289)
- VSM Abrasive Blt, 100 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Ceramic, XK870X (283702)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (13574)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 36 Grit, Very Coarse, Zirconia (116756)
- VSM Abrasive Belt, 40 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Aluminum Oxide (5496)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 36 Grit, Very Coarse, Ceramic, Red (283834)
- VSM Abrasive Belt, 100 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 100 Grit, Fine, Aluminum Oxide, KK711X (136824)
- Vsm Coated Sanding Belts