Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 100 Grit, Fine, Aluminum Oxide, KK711X
Mfr # 11537
Zoro # G1905038
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 42"
- Grit 100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 11537
- Zoro # G1905038
- UPC # 00662558009456
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Abrasive Belt,100 Grit,AO,1 x 42",PK10 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,100 Grit,AO,1 x 42 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, E200S (151-00107)
- FLEXOVIT BENCH GRINDER WHEEL HIGH PERFORMANCE (U4910)
- GOLDBLATT INDUSTRIES 8x3 20G Rubbing Brick (G06168)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 10"x1"x1" 24g Coarse (12E643)
- VSM Abrasive Belt, 50 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (87774)
- VSM Abrasive Belt, 80 Grit, Ceramic, 25x60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Ceramic, XK870X (282758)
- VSM Abrasive Belt, 60 G, Cer, 2-1/2 x 60", PK10, Coated, 2-1/2" W, 60" L, 60 Grit, Medium, Ceramic, XK870X (283698)
- VSM Abrasive Belt, 60 Grt, SC, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, CK721X, Black (55452)
- VSM Abrasive Belt, 24 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 24 Grit, Extra Coarse, Ceramic, Red (307835)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (281752)
- VSM Abrasive Belt, 120 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (119525)
- Vsm Coated Sanding Belts