Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 G, Cer, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 100 Grit, Fine, Ceramic, XK870X, Red
Mfr # 307820
Zoro # G1885970
product price: $13.25
/pk 20, $0.66/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/8"
- Length 13"
- Grit 100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 307820
- Zoro # G1885970
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Abrasive Belt,100 G,Cer,3/8 x 13",PK20 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,100 G,Cer,3/8 x 13 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442961)
- NORTON ABRASIVES Straight Grinding Wheel, Type 1, 3" dia. (66243501409)
- DIABLO ROS StickFast Discs, 80 Grit (Coar, PK15 (DCD060080P15G)
- MERIT Qk Change Disc, ZircAlO, 2in, 80G, TP, PK100 (08834167027)
- VSM Abrasive Belt, 120 Grit, Zirc, 3x132", PK10, Coated, 3" W, 132" L, 120 Grit, Fine, Zirconia, ZK713X (95856)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 60 Grit, Coarse, Zirconia, ZK713X (105858)
- VSM Abrasive Belt, 80 Grit, SC, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Coarse, Silicon Carbide, Black (204102)
- VSM Abrasive Belt, 80 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, KK711X, Brown (1643)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X (9073)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 120 Grit, Fine, Silicon Carbide, Black (2792)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727122)
- Vsm Coated Sanding Belts