Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 G, Cer, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 100 Grit, Fine, Ceramic, XK870X, Red
Mfr # 307817
Zoro # G1885952
product price: $14.29
/pk 20, $0.71/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 307817
- Zoro # G1885952
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 24" |
Details
Item | Abrasive Belt,100 G,Cer,1/4 x 24",PK20 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 100 |
Grade | Fine |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,100 G,Cer,1/4 x 24 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Pad, 3-3/4" X 2-3/8" (57953)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-41, 3/32 (10542)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite (78072727575)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Flat (60464)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 60 Grit, Medium, Zirconia, ZK713X (87187)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 80 Grit, Medium, Aluminum Oxide, Brown (9292)
- VSM Abrasive Belt, 240 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 240 Grit, Very Fine, KK711X, Brown (145920)
- VSM Abrasive Belt, 150 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 150 Grit, Very Fine, CK721X, Black (245748)
- VSM Abrasive Belt, 100 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 100 Grit, Fine, Aluminum Oxide, KK711X (11537)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (211502)
- ARC ABRASIVES Belt Ao/Y Prem 4 X 36 180, Coated, 4" W, 36" L, 180 Grit, Aluminum Oxide, Premium, Brown (70770PM)
- Vsm Coated Sanding Belts