Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 G, Cer, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Ceramic, XK870X, Red
Mfr # 283487
Zoro # G1916131
product price: $16.39
/pk 20, $0.82/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 18"
- Grit 100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 283487
- Zoro # G1916131
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Abrasive Belt,100 G,Cer,1/2 x 18",PK20 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,100 G,Cer,1/2 x 18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9" x 11" Wetordry Sandpaper, 600-Grit Ultra Fine, PK 5 (9084)
- WESTWARD Wire Wheel Brush, Max. RPM 12,500, 1/2in W (88420)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1In Dia, 120G, PK96 (7000000763)
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 36 Grit (30510ZA)
- VSM Abrasive Belt, 80 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (286048)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 60 Grit, Medium, Zirconia, ZK713X (202902)
- VSM Abrasive Belt, 100 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 100 Grit, Fine, Silicon Carbide, Black (21209)
- VSM Abrasive Belt, 600 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 600 Grit, Ultra Fine, CK721X (207817)
- VSM Abrasive Belt, 60 Grit, Ceramic, 37x75", PK2, Coated, 37" W, 75" L, 60 Grit, Medium, Ceramic, XK870X (283421)
- VSM Abrasive Belt, 180 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 180 Grit, Very Fine, Aluminum Oxide (10201)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 12 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072763175)
- Vsm Coated Sanding Belts