Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 G, Cer, 1-1/2 x 24", PK10, Coated, 1-1/2" W, 24" L, 100 Grit, Fine, Ceramic, XK870X
Mfr # 307850
Zoro # G1886320
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1-1/2"
- Length 24"
- Grit 100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 307850
- Zoro # G1886320
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1-1/2" |
Length | 24" |
Details
Item | Abrasive Belt,100 G,Cer,1-1/2 x 24",PK10 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,100 G,Cer,1-1/2 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7100017758)
- NAMPOWER BRUSH CW6180SC NAMPOWER Abrasive Wheel Brush, 6" Diameter, 80SC, 2" Arbor Hole, 1.5" Trim Length (CW6180SC)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Bristle Trim Length: 1 1/8 in (66254443056)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775326)
- VSM Abrasive Belt, 40 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (239263)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (66437)
- VSM Abrasive Belt, 220 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (71405)
- VSM Abrasive Belt, 80 Grit, AO, 2-1/2x48", PK10, Coated, 2-1/2" W, 48" L, 80 Grit, Medium, Aluminum Oxide (71886)
- VSM Abrasive Belt, Coated, 2-1/2x60, 60 Grit (317045)
- VSM Abrasive Belt, 40 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (119959)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 24 in L, 50 Grit, Coarse, Ceramic, R981 SG, Red (78072710374)
- Vsm Coated Sanding Belts