Shop All Fiber Discs
Vsm
7" x 7/8" Coated Fiber Disc 60 Grit PK50, Backing Weight: F
Mfr # 91605
Zoro # G1890907
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 8,000
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 91605
- Zoro # G1890907
- UPC # 00662558003836
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 7" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 8,000 |
Color | Blue |
Backing Material | Fiber |
Grit | 60 |
Vacuum Hole Design | No Hole |
Series | ZF713 |
Grade | Medium |
Item | Fiber Disc |
Description
Fiber Disc,60 Grit,Zirc,7 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Replacement Bladder, 3-1/2" x 5" (07F093)
- NORTON CO 2-3/4" X 25 YDS 150 GRIT SANDPAPER ROLL (NR60324)
- EXCEL BLADES Tensioned Sanding Stick, #600 Grit Replaceable Belt (55716IND)
- DRILLCO SB-43, SOLID CARB BUR DBL CUT - MAGNUM (70B043DC)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (84287)
- VSM 5" x 7/8" Coated Fiber Disc 100 Grit PK50 (84880)
- VSM 5" x 7/8" Coated Fiber Disc 24 Grit PK50 (84684)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50, Series: XF885 (149558)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149547)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50 (149555)
- WEILER 4-1/2 Tiger Aluminum RFD 50 Grit 7/8 Arbor Hole (60402)
- Vsm Fiber Discs