Shop All Fiber Discs
Vsm
7" x 7/8" Coated Fiber Disc 36 Grit PK50, Color: Blue
Mfr # 91604
Zoro # G1890992
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 8,000
- Disc Dia. 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 91604
- Zoro # G1890992
- UPC # 00662558003812
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 7" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 8,000 |
Item | Fiber Disc |
Backing Material | Fiber |
Color | Blue |
Grade | Very Coarse |
Series | ZF713 |
Vacuum Hole Design | No Hole |
Grit | 36 |
Description
Fiber Disc,36 Grit,Zirc,7 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, 80 X-weight, 100/pk (7100139907)
- DYNABRADE Belt, 220G, 1/4"X18" (90225)
- 3M Threaded Mandrel (7100253723)
- 3M Green Fre-Cut Disc Rolls Stikit 80D 6In 100/Roll (1506)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 24 Grit PK50 (149133)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149145)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149134)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149151)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 120 Grit PK50 (88642)
- VSM 5" x 7/8" Coated Fiber Disc 120 Grit PK50 (85859)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 120 Grit (40305)
- Vsm Fiber Discs