Shop All Fiber Discs
Vsm
7" x 7/8" Coated Fiber Disc 16 Grit PK50
Mfr # 86274
Zoro # G1890399
product price: $92.15
/pk 50, $1.84/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 8,000
- Backing Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 86274
- Zoro # G1890399
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 7" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 8,000 |
Backing Material | Fiber |
Color | Brown |
Grade | Extra Coarse |
Item | Fiber Disc |
Series | KF708 |
Grit | 16 |
Vacuum Hole Design | No Hole |
Description
Fiber Disc,16 Grit,AO,7 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Single Cut Shape A Regular Length, SA-1, 1/4 (10071)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727558)
- VSM Abrasive Belt, 180 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide (11199)
- FLEX-HONE TOOL GBDX220012 FLEX-HONE, 22.000" (559mm) bore, 28" OAL, 120 Grit, Silicon Carbide (SC) (GBDX220012)
- VSM Fiber Disc, Ceramic, 60 Grit, 3", Red, PK25 (150181)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149134)
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (86014)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50 (149555)
- VSM 5" x 7/8" Coated Fiber Disc 36 Grit PK50 (84685)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 120 Grit PK50, Color: Red (149132)
- VSM 5" x 7/8" Coated Fiber Disc 24 Grit PK50 (84684)
- Vsm Fiber Discs