Shop All Fiber Discs
Vsm
7" x 7/8" Coated Fiber Disc 120 Grit PK50
Mfr # 85863
Zoro # G1890240
product price: $60.59
/pk 50, $1.21/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 8,000
- Disc Dia. 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 85863
- Zoro # G1890240
- UPC # 00662558000408
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 7" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 8,000 |
Item | Fiber Disc |
Color | Brown |
Series | KF708 |
Vacuum Hole Design | No Hole |
Backing Material | Fiber |
Grade | Fine |
Grit | 120 |
Description
Fiber Disc,120 Grit,AO,7 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4"-20 Shank, 120G (11393)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft.L, 280G, Brown (66261126292)
- WEILER 3" Narrow Face Stem-Mounted Crimped Wire Wheel .014" Steel 1/4" Stem (17617)
- NORTON ABRASIVES SND DISC 6"" 60G PS 50PK (7660705490)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149552)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50 (149140)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (91600)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50, Series: XF885 (149558)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149547)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 36 Grit PK50 (91598)
- 3M Fiber Disc, Fine, 12,000 Max. RPM, PK25 (7010361918)
- Vsm Fiber Discs