Shop All Fiber Discs
Vsm
7" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50
Mfr # 149149
Zoro # G1908888
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 8,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 149149
- Zoro # G1908888
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 7" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 8,000 |
Series | XF870 |
Vacuum Hole Design | No Hole |
Grit | 36 |
Color | Red |
Item | Fiber Disc |
Backing Material | Fiber |
Grade | Very Coarse |
Description
Fiber Disc,36 Grit,Ceramic,7 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Sheet, 11" L, 9" W, PK100 (05539520529)
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (B-10849-5)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 10" (90862)
- MARCO 2" ID Brass Abrasive Blast Hose Coupling - Oversized (10QBR6X)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149145)
- VSM Fiber Disc, Ceramic, 24 Grit, 3", Red, PK25 (150177)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149556)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50 (149555)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149139)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (84287)
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Point 877124 (877124)
- Vsm Fiber Discs