Shop All Fiber Discs
Vsm
7" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50, Series: XF885
Mfr # 149558
Zoro # G1909308
product price: $170.99
/pk 50, $3.42/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 8,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 149558
- Zoro # G1909308
- UPC # 00662558021977
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 7" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 8,000 |
Grade | Extra Coarse |
Backing Material | Fiber |
Item | Fiber Disc |
Series | XF885 |
Color | Red |
Grit | 24 |
Vacuum Hole Design | No Hole |
Description
Fiber Disc,24 Grit,Ceramic,7 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Aluminum Oxide Abrasive, 80-100 Grit Mix 50 Lb. Bag (408-2)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727923)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10826FF)
- MASTERCUT TOOL 5pc. Dblcut Bur Set in Blue Pouch No Logo (POUCH-NL3DC)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 36 Grit PK50 (91598)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 120 Grit PK50, Color: Red (149132)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50 (149546)
- VSM 5" x 7/8" Coated Fiber Disc 36 Grit PK50 (90160)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 40 Grit PK50 (149142)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149151)
- WEILER 5 Tiger Aluminum RFD 120 Grit 7/8 Arbor Hole (60416)
- Vsm Fiber Discs