Shop All Fiber Discs
Vsm
5" x 7/8" Coated Fiber Disc 60 Grit PK50
Mfr # 91602
Zoro # G1891038
product price: $28.45
/pk 50, $0.57/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 12,000
- Disc Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 91602
- Zoro # G1891038
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 12,000 |
Item | Fiber Disc |
Color | Blue |
Grade | Medium |
Backing Material | Fiber |
Grit | 60 |
Vacuum Hole Design | No Hole |
Series | ZF713 |
Description
Fiber Disc,60 Grit,Zirc,5 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 6 PC Diamond Burr Set - 1/4 Inch Shank, 80 Grit - Medium (19392)
- PFERD Coated Belt, Zirc, 2"x60", 80 Grit, Coated, 2" W, 60" L, 80 Grit, Zirconia Alumina (49796)
- DEWALT Abrasive Cut-Off Wheel, Type 1, 4 1/2 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60T (DW8062)
- DYNABRADE Conversion Pad, 5" (53979)
- VSM 5" x 7/8" Coated Fiber Disc 50 Grit PK50 (84686)
- VSM 7" x 7/8" Coated Fiber Disc 16 Grit PK50 (86274)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50 (149135)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149136)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149556)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50 (149143)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 80 Grit (RFD-45C080)
- Vsm Fiber Discs