Shop All Fiber Discs
Vsm
5" x 7/8" Coated Fiber Disc 60 Grit PK50
Mfr # 86014
Zoro # G1890283
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 12,000
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 86014
- Zoro # G1890283
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 12,000 |
Grit | 60 |
Grade | Medium |
Vacuum Hole Design | No Hole |
Series | KF708 |
Item | Fiber Disc |
Backing Material | Fiber |
Color | Brown |
Description
Fiber Disc,600 Grit,AO,5 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Right Glove- 24X8 (412020R)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (282801)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 6"x3/8"x5/8"-11 (13L604)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Very Fine (320-380 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105649)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50 (149143)
- VSM 5" x 7/8" Coated Fiber Disc 36 Grit PK50 (84685)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50 (149549)
- VSM 7" x 7/8" Coated Fiber Disc 120 Grit PK50 (85863)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 36 Grit PK50 (85453)
- VSM 7" x 7/8" Coated Fiber Disc 16 Grit PK50 (86274)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100109880)
- Vsm Fiber Discs