Shop All Fiber Discs
Vsm
5" x 7/8" Coated Fiber Disc 50 Grit PK50
Mfr # 84686
Zoro # G1890030
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 12,000
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 84686
- Zoro # G1890030
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 12,000 |
Item | Fiber Disc |
Grit | 50 |
Backing Material | Fiber |
Series | KF708 |
Vacuum Hole Design | No Hole |
Grade | Coarse |
Color | Brown |
Description
Fiber Disc,50 Grit,AO,5 x 7/8 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cutting WheelT14x035x58A36TPK100 (23063)
- PFERD 3" COMBIDISC® Holder - Type CDR - Medium (42463)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043715)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN400)
- VSM Fiber Disc, Ceramic, 60 Grit, 3", Red, PK25 (150181)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50 (149555)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 100 Grit PK50 (149131)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (84287)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149544)
- VSM 7" x 7/8" Coated Fiber Disc 16 Grit PK50 (86274)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 60 Grit (40728)
- Vsm Fiber Discs