Shop All Fiber Discs
Vsm
5" x 7/8" Coated Fiber Disc 36 Grit PK50
Mfr # 90160
Zoro # G1890782
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 12,000
- Backing Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 90160
- Zoro # G1890782
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 12,000 |
Backing Material | Fiber |
Series | ZF713 |
Vacuum Hole Design | No Hole |
Color | Blue |
Item | Fiber Disc |
Grit | 36 |
Grade | Very Coarse |
Description
Fiber Disc,36 Grit,Zirc,5 x 7/8 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO PM-832-8 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-832-8)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 60G, TS, PK25 (66261162331)
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313376)
- 3M Mandrels and Spindles, 2 in. (932)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50, Series: XF885 (149558)
- VSM 5" x 7/8" Coated Fiber Disc 100 Grit PK50 (84880)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149550)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149141)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 100 Grit PK50 (149131)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 36 Grit PK50 (85453)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 704972 (704972)
- Vsm Fiber Discs