Shop All Fiber Discs
Vsm
5" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50
Mfr # 149144
Zoro # G1908720
product price: $60.69
/pk 50, $1.21/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 12,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 149144
- Zoro # G1908720
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 12,000 |
Color | Red |
Grit | 60 |
Grade | Medium |
Item | Fiber Disc |
Series | XF870 |
Backing Material | Fiber |
Vacuum Hole Design | No Hole |
Description
Fiber Disc,60 Grit,Ceramic,5 x 7/8 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Belt, 3" W, 21" L, 50 Grit (DCB321050S05G)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252838871)
- WEILER 7" Back-up Pad Resin Fiber Disc and AL-tra CUT Disc, 5/8"-11 UNC Nut (59601)
- VSM Abrasive Roll, AO, 320 Grit, 1"x50 yd., Br (332653)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50 (149138)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 60 Grit PK50 (91599)
- VSM 5" x 7/8" Coated Fiber Disc 36 Grit PK50 (90160)
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50 (86015)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50, Series: XF885 (149563)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50, Series: XF885 (149558)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdtr, 120G, PK25 (71-047808K)
- Vsm Fiber Discs