Shop All Fiber Discs
Vsm
5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F
Mfr # 149552
Zoro # G1909000
product price: $55.69
/pk 50, $1.11/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 12,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 149552
- Zoro # G1909000
- UPC # 00662558021915
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 12,000 |
Item | Fiber Disc |
Series | XF885 |
Backing Material | Fiber |
Vacuum Hole Design | No Hole |
Grade | Coarse |
Grit | 50 |
Color | Red |
Description
Fiber Disc,50 Grit,Ceramic,5 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 60 (08834137370)
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41523)
- WEILER 5" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58308)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775458)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149544)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149545)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (91600)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 120 Grit PK50 (88642)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 36 Grit PK50 (91598)
- VSM 7" x 7/8" Coated Fiber Disc 60 Grit PK50, Backing Weight: F (91605)
- 3M Disc Pad Holder, 7in D, 6000 RPM, Threaded (7000028353)
- Vsm Fiber Discs