Shop All Fiber Discs
Vsm
5" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50
Mfr # 149141
Zoro # G1908860
product price: $63.48
/pk 50, $1.27/ea
$63.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 12,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 149141
- Zoro # G1908860
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 12,000 |
Series | XF870 |
Vacuum Hole Design | No Hole |
Grade | Very Coarse |
Color | Red |
Backing Material | Fiber |
Grit | 36 |
Item | Fiber Disc |
Description
Fiber Disc,36 Grit,Ceramic,5 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T29 Zirconia Standard Flap Disc (F-4510369)
- WEILER 3/4" x 3/4" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30716)
- GATOR 5In 8-Hole Sand Disc 320# (3720)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66254461193)
- VSM Fiber Disc, Ceramic, 60 Grit, 3", Red, PK25 (150181)
- VSM 7" x 7/8" Coated Fiber Disc 16 Grit PK50 (86274)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149145)
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50, Color: Blue (91604)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50 (149138)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149556)
- MERIT Fiber Disc, 4-1/2x7/8in, 24G, PK25 (66623355601)
- Vsm Fiber Discs