Shop All Fiber Discs
Vsm
5" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50
Mfr # 149549
Zoro # G1908967
product price: $78.39
/pk 50, $1.57/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 12,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 149549
- Zoro # G1908967
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 12,000 |
Item | Fiber Disc |
Color | Red |
Grit | 24 |
Grade | Extra Coarse |
Backing Material | Fiber |
Series | XF885 |
Vacuum Hole Design | No Hole |
Description
Fiber Disc,24 Grit,Ceramic,5 x 7/8 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Snagging Wheel, T1, 4in.x1/4in.x3/8in. (66243522221)
- MARCO Toggle Boot for Blastmaster® 155/156 Electric Remote Control Switches (1015501)
- WESTWARD Lamp (TT10Z916LPG)
- WEILER Wolverine 3/4" Crimped Wire End Brush .014" Steel Fill 1/4" Stem (36246)
- VSM 5" x 7/8" Coated Fiber Disc 80 Grit PK50 (85131)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149137)
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50, Color: Blue (91604)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149139)
- VSM Fiber Disc, Ceramic, 60 Grit, 3", Red, PK25 (150181)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50 (149138)
- 3M Fiber Discs, 5" dia., Abrasive Grit 120 (7100099261)
- Vsm Fiber Discs