Shop All Fiber Discs
Vsm
5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50
Mfr # 149556
Zoro # G1909317
product price: $40.79
/pk 50, $0.82/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 12,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 149556
- Zoro # G1909317
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 12,000 |
Series | XF885 |
Item | Fiber Disc |
Grit | 120 |
Grade | Fine |
Backing Material | Fiber |
Color | Red |
Vacuum Hole Design | No Hole |
Description
Fiber Disc,120 Grit,Ceramic,5x7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775343)
- STANDARD ABRASIVES TSM Surface Condition XD Disc, 2", PK50 (848331)
- OREGON Non-Threaded Sharpening Stones, 4.5mm, 3 (32628)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P10, PK50 (40-364-100)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149544)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149141)
- VSM Fiber Disc, Ceramic, 24 Grit, 3", Red, PK25 (150177)
- VSM Fiber Disc, Ceramic, 60 Grit, 3", Red, PK25 (150181)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50 (149546)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149144)
- SHARK INDUSTRIES 3" Coarse/Brown Surface Conditioning Discs - 25 Pk (13019)
- Vsm Fiber Discs