Shop All Fiber Discs
Vsm
5" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50
Mfr # 149555
Zoro # G1909098
product price: $59.45
/pk 50, $1.19/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 12,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 149555
- Zoro # G1909098
- UPC # 00662558021946
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 12,000 |
Color | Red |
Vacuum Hole Design | No Hole |
Grit | 100 |
Grade | Fine |
Series | XF885 |
Item | Fiber Disc |
Backing Material | Fiber |
Description
Fiber Disc,100 Grit,Ceramic,5x7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 4-3/16" x 11" WallSand Die-Cut Drywall Sanding Screen 220-Grit, PK 2 (21766)
- ARC ABRASIVES Sanding Belt, 1/2" W, 12" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (630050122)
- MASTERCUT TOOL 07200 1/4x7/32x1/4x2 Ball Doublecut (SD-1DC)
- FLEX-HONE TOOL BC34170200CD FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC34170200CD)
- VSM Fiber Disc, Ceramic, 24 Grit, 3", Red, PK25 (150177)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 100 Grit PK50 (149131)
- VSM 5" x 7/8" Coated Fiber Disc 36 Grit PK50 (90160)
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50 (86015)
- VSM 7" x 7/8" Coated Fiber Disc 120 Grit PK50 (85863)
- VSM 5" x 7/8" Coated Fiber Disc 120 Grit PK50 (85859)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 80 G, PK25 (7000119210)
- Vsm Fiber Discs