Shop All Fiber Discs
Vsm
5" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50
Mfr # 149138
Zoro # G1908623
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 12,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 149138
- Zoro # G1908623
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 12,000 |
Item | Fiber Disc |
Backing Material | Fiber |
Grit | 100 |
Vacuum Hole Design | No Hole |
Series | XF870 |
Grade | Fine |
Color | Red |
Description
Fiber Disc,100 Grit,Ceramic,5x7/8 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 7/8 In, 1/4 Shank (310-002053A)
- 3M ECON 1/16" CUT OFF WHEEL-each (3M01988)
- 3M CUBITRON II 60G (MMM33437)
- NORTON ABRASIVES Grinding Cone, 1 in., PK10 (66253349752)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149556)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149144)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (91600)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149550)
- VSM 7" x 7/8" Coated Fiber Disc 120 Grit PK50 (102003)
- VSM 5" x 7/8" Coated Fiber Disc 80 Grit PK50 (85131)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 4-1/2"X7/8", Grit: 36+ (51141-27400)
- Vsm Fiber Discs