Shop All Fiber Discs
Vsm
4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50
Mfr # 84287
Zoro # G1889839
product price: $23.79
/pk 50, $0.48/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 13,000
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 84287
- Zoro # G1889839
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 4-1/2" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 13,000 |
Color | Brown |
Item | Fiber Disc |
Grade | Medium |
Backing Material | Fiber |
Vacuum Hole Design | No Hole |
Series | KF708 |
Grit | 80 |
Description
Fiber Disc,80 Grit,AO,4-1/2 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Diamond Sharpener, Fine, 4in. L (D4F)
- 3M Contour Srfc Sndg Spng 917DCNA, 4.5", PK24 (917DCNA)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/8"x3/8" (66252843172)
- PFERD 3-1/2" Knot Wire Cup Brush - .020 SS Wire, 5/8-11 Thread (ext.) (82342)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149556)
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50, Color: Blue (91604)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50 (149549)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149134)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149545)
- VSM Fiber Disc, Ceramic, 60 Grit, 3", Red, PK25 (150181)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 60 (60410011708)
- Vsm Fiber Discs