Shop All Fiber Discs
Vsm
4-1/2" x 7/8" Coated Fiber Disc 60 Grit PK50
Mfr # 84683
Zoro # G1890058
product price: $26.29
/pk 50, $0.53/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 13,000
- Backing Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 84683
- Zoro # G1890058
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 4-1/2" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 13,000 |
Backing Material | Fiber |
Grit | 60 |
Color | Brown |
Vacuum Hole Design | No Hole |
Grade | Medium |
Series | KF708 |
Item | Fiber Disc |
Description
Fiber Disc,60 Grit,AO,4-1/2 x 7/8 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc, AlO, Cloth, 20in, 80G, PK10 (7000118884)
- STANDARD ABRASIVES TSM Surface Condition XD Disc, 2", PK50 (848331)
- VSM Abrasive Belt, 36 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 36 Grit, Very Coarse, Ceramic, Red (284585)
- BRUSH RESEARCH MANUFACTURING BNS1006 Solid End Brush. 1" Dia., .006CS, .875" Trim Length, .250" Shank Diameter (BNS1006)
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50, Color: Blue (91604)
- VSM Fiber Disc, Ceramic, 60 Grit, 3", Red, PK25 (150181)
- VSM 7" x 7/8" Coated Fiber Disc 16 Grit PK50 (86274)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149562)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50 (149546)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50 (149143)
- 3M Fiber Discs, 4" dia., Abrasive Grit 36 (7100100975)
- Vsm Fiber Discs