Shop All Fiber Discs
Vsm
4-1/2" x 7/8" Coated Fiber Disc 36 Grit PK50
Mfr # 91598
Zoro # G1890922
product price: $76.25
/pk 50, $1.53/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 13,000
- Series ZF713
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 91598
- Zoro # G1890922
- UPC # 00662558003706
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 4-1/2" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 13,000 |
Series | ZF713 |
Backing Material | Fiber |
Color | Blue |
Grade | Very Coarse |
Vacuum Hole Design | No Hole |
Grit | 36 |
Item | Fiber Disc |
Description
Fiber Disc,36 Grit,Zirc,4-1/2x7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Ball Shape, SGL Cut - 5/16" x 1/4" x 1/4" Shank - SD-2 (24551)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TR (11-50258)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.06 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253019115)
- 3M Sanding Disc, Medium, 80, 4 in. Dia., PK50 (7010294664)
- VSM 5" x 7/8" Coated Fiber Disc 120 Grit PK50 (85859)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 100 Grit PK50 (149131)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149136)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149144)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (84287)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149137)
- 3M Fiber Discs, 3" dia., Abrasive Grit 80 (00076308896768)
- Vsm Fiber Discs