Shop All Fiber Discs
Vsm
4-1/2" x 7/8" Coated Fiber Disc 24 Grit PK50
Mfr # 85058
Zoro # G1890119
original price:
$44.89
6% off
new price: $42.15
/pk 50, $0.84/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 13,000
- Disc Dia. 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 85058
- Zoro # G1890119
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 4-1/2" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 13,000 |
Item | Fiber Disc |
Backing Material | Fiber |
Series | KF708 |
Grit | 24 |
Vacuum Hole Design | No Hole |
Grade | Extra Coarse |
Color | Brown |
Description
Fiber Disc,24 Grit,AO,4-1/2 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1/2in, 60G (61463624564)
- BULLARD ABRASIVES Zirco-Ceramic Flap Disc 4-1/2x7/8, PK20 (34098)
- DEWALT 6" x .040" x 7/8" T1 High Performance Cut-Off Wheel (DWA8726F)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834154187)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149544)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (91600)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149136)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50 (149143)
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (91602)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149545)
- STANDARD ABRASIVES Std Abrsvs Surface Conditioning FE Dsc 8 (845611)
- Vsm Fiber Discs