Shop All Fiber Discs
Vsm
4-1/2" x 7/8" Coated Fiber Disc 24 Grit PK50
Mfr # 149133
Zoro # G1908711
product price: $74.99
/pk 50, $1.50/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 13,000
- Disc Dia. 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 149133
- Zoro # G1908711
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 4-1/2" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 13,000 |
Grit | 24 |
Backing Material | Fiber |
Grade | Extra Coarse |
Vacuum Hole Design | No Hole |
Color | Red |
Series | XF870 |
Item | Fiber Disc |
Description
Fiber Disc,24 G,Cer,4-1/2 x 7/8 2 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CP002-12P Block 3-3/4"x 2-5/8"x1", PK12 (CP002-12P)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TR, PK25 (66261138670)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut, PowerA (SC-5FM-1)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727146)
- VSM 5" x 7/8" Coated Fiber Disc 36 Grit PK50 (90160)
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (91602)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149556)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50 (149140)
- VSM 7" x 7/8" Coated Fiber Disc 120 Grit PK50 (85863)
- VSM 5" x 7/8" Coated Fiber Disc 80 Grit PK50 (85131)
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Point 877124 (877124)
- Vsm Fiber Discs