Shop All Fiber Discs
Vsm
4-1/2" x 7/8" Coated Fiber Disc 120 Grit PK50, Color: Red
Mfr # 149132
Zoro # G1908641
product price: $43.29
/pk 50, $0.87/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 13,000
- Disc Dia. 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 149132
- Zoro # G1908641
- UPC # 00662558003928
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 4-1/2" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 13,000 |
Color | Red |
Grade | Fine |
Vacuum Hole Design | No Hole |
Backing Material | Fiber |
Grit | 120 |
Series | XF870 |
Item | Fiber Disc |
Description
Fiber Disc,120 G,Cer,4-1/2 x 7/8 1 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Flame, 5/16 In, 1/4 Shank (310-002729)
- KODIAK CUTTING TOOLS SD-42 Type SD Carbide Bur Round Ball Nose Single Cut (5429127)
- POWERBUILT Adj. Cylinder Hone Deglazer (2" To 7") (648439)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 120G, Brown (66261126274)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149136)
- VSM 5" x 7/8" Coated Fiber Disc 80 Grit PK50 (85131)
- VSM 5" x 7/8" Coated Fiber Disc 100 Grit PK50 (84880)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50 (149135)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50 (149549)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149550)
- VSM 5" x 7/8" Coated Fiber Disc 50 Grit PK50 (84686)
- Vsm Fiber Discs