Shop All Fiber Discs
Vsm
4-1/2" x 7/8" Coated Fiber Disc 120 Grit PK50
Mfr # 88642
Zoro # G1890563
product price: $30.99
/pk 50, $0.62/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 13,000
- Series KF708
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 88642
- Zoro # G1890563
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 4-1/2" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 13,000 |
Series | KF708 |
Color | Brown |
Item | Fiber Disc |
Grit | 120 |
Vacuum Hole Design | No Hole |
Backing Material | Fiber |
Grade | Fine |
Description
Fiber Disc,120 Grit,AO,4-1/2 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT BENCH GRINDER WHEEL HIGH PERFORMANCE (U4910)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, 984F, Maroon (7100020234)
- DEWALT 6" x .040" x 7/8" T27 High Performance Cut-Off Wheel (DWA8426F)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 60G, TS, PK50 (66261138190)
- VSM 7" x 7/8" Coated Fiber Disc 60 Grit PK50, Backing Weight: F (91605)
- VSM 5" x 7/8" Coated Fiber Disc 50 Grit PK50 (84686)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50 (149546)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50, Series: XF885 (149563)
- VSM Fiber Disc, Ceramic, 24 Grit, 3", Red, PK25 (150177)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149137)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Spin-on, 7"x7/8" 24gr (15X702)
- Vsm Fiber Discs