Shop All Fiber Discs
Vsm
4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50
Mfr # 149544
Zoro # G1908772
product price: $45.49
/pk 50, $0.91/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 13,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 149544
- Zoro # G1908772
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 4-1/2" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 13,000 |
Item | Fiber Disc |
Series | XF885 |
Vacuum Hole Design | No Hole |
Backing Material | Fiber |
Grit | 60 |
Grade | Medium |
Color | Red |
Description
Fiber Disc,60 Grt,Ceramc,4-1/2x7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST PSA Sanding Disc, 40 Grit, Gray Color, PK50 (11000035)
- ZORO SELECT Blast Media, Aluminum Oxide, 180 Grit (AOB180-50)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, AO, 150G, White (07660788283)
- BRUSH RESEARCH MANUFACTURING BMF2012 Mandrel Mounted Flare Brush. 2" Diameter, .012CS, .500" Trim, .250" Shank Diameter (BMF2012)
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (86014)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149562)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 40 Grit PK50 (149142)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149137)
- VSM 5" x 7/8" Coated Fiber Disc 120 Grit PK50 (85859)
- VSM Fiber Disc, Ceramic, 60 Grit, 3", Red, PK25 (150181)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit (RFD-50A060)
- Vsm Fiber Discs