Shop All Fiber Discs
Vsm
4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50
Mfr # 149136
Zoro # G1908693
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 13,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 149136
- Zoro # G1908693
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 4-1/2" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 13,000 |
Color | Red |
Series | XF870 |
Grade | Medium |
Vacuum Hole Design | No Hole |
Item | Fiber Disc |
Backing Material | Fiber |
Grit | 60 |
Description
Fiber Disc,60 Grt,Ceramc,4-1/2x7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 9" x 11" ProSand Sanding Sheet 180-Grit, PK 20 (02637)
- DEWALT 4-1/2" X 1/8" X 5/8"-11 XP Grinding wheel (DW8807)
- SCOTCH-BRITE Surface Conditioning Disc, 7 in. (61500292646)
- OATEY 3/4 SOLDERING FITTING BRUSH (31405)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149544)
- VSM 5" x 7/8" Coated Fiber Disc 100 Grit PK50 (84880)
- VSM 7" x 7/8" Coated Fiber Disc 60 Grit PK50 (84564)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 100 Grit PK50 (149131)
- VSM 7" x 7/8" Coated Fiber Disc 120 Grit PK50 (85863)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50 (149555)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4-1/2"x7/8" 120gr (15X462)
- Vsm Fiber Discs