Shop All Fiber Discs
Vsm
4-1/2" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50
Mfr # 149541
Zoro # G1908851
original price:
$95.13
36% off
new price: $60.39
/pk 50, $1.21/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 13,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 149541
- Zoro # G1908851
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 4-1/2" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 13,000 |
Backing Material | Fiber |
Color | Red |
Grade | Very Coarse |
Vacuum Hole Design | No Hole |
Grit | 36 |
Item | Fiber Disc |
Series | XF885 |
Description
Fiber Disc,36 Grt,Ceramc,4-1/2x7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD External Tube Fitting Brush - 7/8" Tube Size, 1" Exact Size (89640)
- 3M Cloth Belt 577F, 6inx60 in 60 YF-weight, (577F)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957345631)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64493)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149139)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (84287)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50 (149140)
- VSM 5" x 7/8" Coated Fiber Disc 100 Grit PK50 (84880)
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (86014)
- VSM 7" x 7/8" Coated Fiber Disc 60 Grit PK50, Backing Weight: F (91605)
- 3M Steel Ball 06622, 1/pk (06622)
- Vsm Fiber Discs