Shop All Fiber Discs
Vsm
4-1/2" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50
Mfr # 149134
Zoro # G1908702
product price: $84.49
/pk 50, $1.69/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 13,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 149134
- Zoro # G1908702
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 4-1/2" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 13,000 |
Vacuum Hole Design | No Hole |
Item | Fiber Disc |
Series | XF870 |
Grade | Very Coarse |
Backing Material | Fiber |
Grit | 36 |
Color | Red |
Description
Fiber Disc,36 G,Cer,4-1/2 x 7/8 3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/2" X 4 1/2" Sanding Sleeve 120 Grit A/O Sanding Sleeve (SS-008072-120A)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002120)
- WEILER Adapter, 5/8"-11 UNC to 3/8"-16" (7769)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 4-1/2" x 3/64" (11W042)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (84287)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149144)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 100 Grit PK50 (149131)
- VSM 5" x 7/8" Coated Fiber Disc 50 Grit PK50 (84686)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149552)
- VSM 5" x 7/8" Coated Fiber Disc 24 Grit PK50 (84684)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Zirconia 50 Grit (RFD-45Z050)
- Vsm Fiber Discs